Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AL6-LP |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | A6/L6/H6 Metal Anti-Rotation Ring |
| Type | Anti-Rotation Ring |
| For Use With | A6 Series |
| Shape | Square |
| Color | Silver |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, cURus |
| Net Weight | 0.002 lbs |
| Gross Weight | 0.002 lbs |