AL6H-LK1-G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL6H-LK1-G IDEC Switches, A6 Series, LENS 16MM RECT STD IP40, GREEN
MFG Item Number
AL6H-LK1-G

AL6H-LK1-G IDEC Switches, A6 Series, LENS 16MM RECT STD IP40, GREEN

MFG Item Number
AL6H-LK1-G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A6 Series
Item #
AL6H-LK1-G
LENS 16MM RECT STD IP40, GREEN

A6 Series Information

  • 16mm (5/8") round mounting hole
  • Super bright LED Illumination
  • Momentary, Maintained, Selector, Key, Pilot Light and Push‑Lock/Turn‑Reset Functions
  • Gold‑clad silver snap acting contacts for reliable low level switching
  • IP40 (dustproof) or IP65 (oiltight) versions
  • Choice of round, square or rectangular bezel shapes
  • .110" solder/quick connect termination

The A6 series of pushbuttons and pilot devices offer a very competitive price and simple construction in a space saving package.

Features include snap action, double throw contacts, with gold plating for reliable low level switching. Ideal for such applications as PLC inputs, logic level switching, or anywhere space is at a premium.

Offered in three styles (round, square, or rectangular), all units are terminated via .110" quick connect / solder tabs. LED illumination includes a built‑in current limiting resistor, and gasketed lenses provide an IP65 watertight / oiltight panel seal. Models include illuminated and non‑illuminated pushbuttons, pilot lights, selectors, key switches, and a push‑lock/turn‑reset switch.

Specifications

Specifications
Manufacturer Part Number AL6H-LK1-G
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Description LENS 16MM RECT STD IP40, GREEN
Type Replacement Lens
Shape Rectangular
Color Green
Approvals CCC, CE, CSA
Net Weight 0.005 lbs
Gross Weight 0.005 lbs