ALFW-0600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALFW-0600 IDEC Switches, TW Series, Pushbutton Operator, Mom, Ill, 22mm

MFG Item Number
ALFW-0600

ALFW-0600 IDEC Switches, TW Series, Pushbutton Operator, Mom, Ill, 22mm

MFG Item Number
ALFW-0600
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ALFW-0600
Pushbutton Operator, Mom, Ill, 22mm

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ALFW-0600
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton Operator, Mom, Ill, 22mm Mounting, TW Series, Full Shroud, Operator Only
Type Pushbutton
Approvals CCC, CE, CSA
Net Weight 0.08 lbs
Gross Weight 0.105 lbs