APM-M2-APO
Trumeter Panel Meters & Gauges, APM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APM-M2-APO Trumeter Panel Meters & Gauges, APM Series, POS LCD W O/P 90-240VAC
MFG Item Number
APM-M2-APO

APM-M2-APO Trumeter Panel Meters & Gauges, APM Series, POS LCD W O/P 90-240VAC

MFG Item Number
APM-M2-APO
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM Series
Item #
APM-M2-APO
POS LCD W O/P 90-240VAC

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Manufacturer Part Number APM-M2-APO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Description POS LCD W O/P 90-240VAC
Type AC Amps, AC Volts, DC Amps, DC Volts, Hertz
Max Input Signal 400 Hz, 5 A, 600 V
Display Type Positive LCD
Display Digits 4
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 68 mm
Alarm Indicators User Configurable
Analog Output 4-20 mA
Communication USB
Accuracy 1 %
Operating Temperature 14-140 °F
NEMA Rating NEMA 12, NEMA 4
Protection Rating IP65
Approvals cUL, UL
Comments Positive Display Color Scheme
Net Weight 0.38 lbs
Gross Weight 0.47 lbs