ARP43S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ARP43S Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, DPDT in.Xin.,
MFG Item Number
ARP43S

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ARP43S Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, DPDT in.Xin.,

MFG Item Number
ARP43S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP43S
Alternating Relay, 120VAC, DPDT in.Xin.,

ARP Series Information

  • Provides equal run time for two motors
  • Alternating or electrically locked operation
  • Low profile selection switch
  • 10A output contacts
  • LED status indication
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED'S indicate the status of the output relay.

Specifications

Specifications
Manufacturer Part Number ARP43S
Manufacturer Littelfuse
Product Series ARP
Family Series Littelfuse Relays, ARP Series
Description Alternating Relay, 120VAC, DPDT in.Xin., DPDT 10A Output, 8 Pin Octal Socket, Cross Wired, w/Rotary Switch
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Net Weight 0.225 lbs
Gross Weight 0.4313 lbs
Alternatives
ARP120A3R
ARP120A3R
Macromatic Relays, ARP Series
ARB120ACA
ARB120ACA
Diversified Electronics Relays, ARB Series