ARS60-HDL01440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARS60-HDL01440

Sick Encoders, ARS60 Series

ARS60-HDL01440

Sick Encoders, ARS60 Series
1209996, Absolute Encoder
Item Number
ARS60-HDL01440
MFG Item Number
1209996
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ARS60 Series
Item #
ARS60-HDL01440
1209996, Absolute Encoder

ARS60 Series Information

  • Resolution up to 15 Bits
  • Face Mount Flange, Servo Flange, Blind and Through Hollow Shaft
  • Up to IP66 Enclosure Rating
The modular setup of its CoreTech technology enables the compact ARS60 absolute singleturn encoder to provide a customized solution for all applications. All common mechanical variants are available with any number of steps between 2 and 32,768 and are either equipped with an SSI or parallel output, making the ARS60 a universal solution for nearly any application requirements.

Specifications

Specifications
Manufacturer Part Number 1209996
Manufacturer Sick
Product Series ARS60
Family Series Sick Encoders, ARS60 Series
Description 1209996, Absolute Encoder
Single Turn Resolution 1,440
Input Power 10-32 VDC
Protocol Parallel
Shaft/Bore Size 14 mm
Mounting Hollow Shaft
Connector 3 m Radial Cable
Operating Temperature -20-85 °C
Protection Rating IP64
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs