Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYD000T8 IDEC Switches, Push-Pull Operator, Ill or Non-Ill,
AYD000T8 IDEC Switches, Push-Pull Operator, Ill or Non-Ill,
Description
Push-Pull Operator, Ill or Non-Ill,
Specifications
Specifications
| Manufacturer Part Number |
AYD000T8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Push-Pull Operator, Ill or Non-Ill, for 40mm Operating Head (Not Inclft.d) |
| Type |
Push Pull Operator |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |