Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BA1R Series Information
| Manufacturer Part Number | BA1R16MV1 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | BA1R |
| Family Series | Crouzet Relays, BA1R Series |
| Description | Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC Delay-On-Make, 12-240VAC/DC Control |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Timing Range | 0.5 s-10 Days |
| Max Time | 10 Days |
| Nominal Coil Voltage | 120 VAC, 240 VAC, 250 VDC |
| AC Voltage | 12-250 VAC |
| DC Voltage | 12-250 VDC |
| Contact Rating | 16 A |
| Termination | Screw Terminals |
| Protection Rating | IP20, IP40 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.155 lbs |