Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M9F17116 Square D Circuit Breakers, Multi 9 Series, Multi 9 - C60L - Miniature
M9F17116 Square D Circuit Breakers, Multi 9 Series, Multi 9 - C60L - Miniature
This item cannot be canceled or returned
Description
Circuit Breakers, Multi 9 Series
Multi 9 - C60L - Miniature
Multi 9 Series Information
Specifications
Specifications
| Manufacturer Part Number |
653972 |
| Manufacturer |
Square D |
| Product Series |
Multi 9 |
| Family Series |
Square D Circuit Breakers, Multi 9 Series |
| Description |
Multi 9 - C60L - Miniature Circuit-Breaker, 1P, 16 A, C Curve, 240 V, 25 Ka |
| Poles |
1 |
| Current Rating |
16 A |
| Max Voltage |
240 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| 100% Rated |
Yes |
| Terminal Type |
Clamp |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CCC, EAC |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.25 lbs |
M9F17116
Square D Circuit Breakers, Multi 9 Series