Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BC140 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | Drive, DC, 0.5/1HP, 120/240VAC In, SCR Control, NEMA 1 Enclosed, CS2934A |
| AC Voltage | 110 VAC |
| Input Current | 8 A |
| Output Armature Voltage (DC) | 0-90 VDC |
| Output Field Current (DC) | 8 A |
| Nominal Field Voltage (DC) | 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 0-90 VDC |
| NEMA Rating | NEMA 1 |
| Nominal Armature VDC | 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |