BF3200D024

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BF3200D024 Lovato Contactors, BF Series, Contactor, 3-P 32A Ac3 24VDC
MFG Item Number
BF3200D024

BF3200D024 Lovato Contactors, BF Series, Contactor, 3-P 32A Ac3 24VDC

MFG Item Number
BF3200D024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF3200D024
Contactor, 3-P 32A Ac3 24VDC

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF3200D024
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 32A Ac3 24VDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 40-56 A
UL Motor Switching (AC3) 32 A
Net Weight 1.2214 lbs
Gross Weight 1.2214 lbs