BN4060604SS
Wiegmann Enclosures, BN4-SS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BN4060604SS Wiegmann Enclosures, BN4-SS Series, N4X JIC LIFT OFF COVER 6X6X4 304SS
MFG Item Number
BN4060604SS

BN4060604SS Wiegmann Enclosures, BN4-SS Series, N4X JIC LIFT OFF COVER 6X6X4 304SS

MFG Item Number
BN4060604SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4-SS Series
Item #
BN4060604SS
N4X JIC LIFT OFF COVER 6X6X4 304SS

BN4-SS Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E64791; CSA LL66078
  • 16 Gauge Stainless Steel
  • Smooth Grained Finish
  • Lift‑Off Cover
BN4‑SS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4060604SS
Manufacturer Wiegmann
Product Series BN4-SS
Family Series Wiegmann Enclosures, BN4-SS Series
Description N4X JIC Lift-Off Cover 6X6X4 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1414N4SSE
1414N4SSE
Hammond Manufacturing Enclosures, 1414N4PSS Series
JN4XHSS-060604
JN4XHSS-060604
Adalet Enclosures, JN4X Series