Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | IDEC Terminal Blocks |
|---|---|
| Manufacturer | IDEC |
| Manufacturer Part Number | BNL-6 |
| Description | End Clip, Medium Profile |
| Type | End Stop |
| For Use With | BN Series |
| Composition | Metallic |
| Approvals | CE, CSA, UR |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |