Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BNM7 IDEC Wire Identification, Marking Strip, 0.37in. X 39in., PVC,
MFG Item Number
BNM7

BNM7 IDEC Wire Identification, Marking Strip, 0.37in. X 39in., PVC,

MFG Item Number
BNM7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
BNM7
Marking Strip, 0.37in. X 39in., PVC,

Series Information

Specifications

Specifications
Manufacturer Part Number BNM7
Manufacturer IDEC
Family Series IDEC Wire Identification
Description Marking Strip, 0.37in. X 39in., PVC, Glossy Surface,(9.5MM X 1000MM)
Material Plastic
Material Description Plastic-Impregnated
Color White
Application Terminal Block Labeling
Special Properties Snap-On
Legend (Blank)
Approvals CSA, UR
Net Weight 0.0145 lbs
Gross Weight 0.0145 lbs
Alternatives
BNM9
BNM9
IDEC Wire Identification