Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C17-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 NPT AL C FORM 7 CNDT BODY
C17-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 NPT AL C FORM 7 CNDT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CONDULET Series
1/2 NPT AL C FORM 7 CNDT BODY
CONDULET Series Information
Compatible with Rigid and Intermediate Conduit For Indoor/Outdoor Use Threaded Connections Trade Sizes 1/2~4 Inches Various Styles/Shapes Available Cast Iron/Cast Aluminum Construction Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).
Specifications
Specifications
Manufacturer Part Number
C17 SA
Manufacturer
Eaton's Crouse-Hinds series
Product Series
CONDULET
Family Series
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1/2
Style
Form 7
Shape
C
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
1/2 "
Composition
Copper Free Aluminum
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.33 lbs
Gross Weight
0.33 lbs
C17-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series