Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Commander C300 Series Information
| Manufacturer Part Number | C300-02100042A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 1.0HP, 240V, 4.2A, CT, OP 120Vin 1PH 1.0HP 4.2A VT W/DB Trans 8.1in.Hx3.1in.Wx5.9in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4.2 A |
| Amps (Variable Torque Rating) | 4.2 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 100-120 VAC |
| Frequency | 550 Hz |
| Frame Size | 2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.07 " |
| Width | 2.95 " |
| Depth | 5.9 " |
| Net Weight | 3 lbs |
| Gross Weight | 3.495 lbs |