Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Commander C300 Series Information
| Manufacturer Part Number | C300-05400270A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 20HP, 480V, 26.0A, CT, OP 480Vin 3PH 20HP 30.0A VT W/DB Trans 15.4in.Hx5.6in.Wx7.9in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 26 A |
| Amps (Variable Torque Rating) | 30 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 5 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15.39 " |
| Width | 5.63 " |
| Depth | 7.87 " |
| Net Weight | 16.3 lbs |
| Gross Weight | 16.3 lbs |