Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | CAL19-11B |
| Description | Auxiliary Contact Block, 1NO & 1NC, Side Mount (Outside Mounting), Mnts Directly to CAL19-11, 1SFN010820R1011 |
| Type | Auxiliary Contact |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.09 lbs |