Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA6-1026 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 59 mm diameter legend plate for emergency stop and CEP enclosure with text: Emergency stop |
| Switch Type | Pushbutton |
| Legend | Emergency Stop |
| Hole Size | 22 mm |
| Shape | Round |
| Material | Aluminum |
| Background Color | Yellow |
| Legend Location | Bottom, Top |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.01 lbs |