Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DP30C3P-2 ABB Contactors, DP Series, DP CONTR 3P 240 SCREW
MFG Item Number
DP30C3P-2
DP30C3P-2 ABB Contactors, DP Series, DP CONTR 3P 240 SCREW
MFG Item Number
DP30C3P-2
Description
24~575 VAC Coils Up to 25 HP @ 240V Up to 30 HP @ 480V UL; CE; IEC Agency Approvals Up to 75 Amps Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
1 to 4 Poles Double E Magnet Assembly Class B Coil Dual and Quad Quick Connects
Specifications
Specifications
Manufacturer Part Number
DP30C3P-2
Manufacturer
ABB
Product Series
DP
Family Series
ABB Contactors, DP Series
Description
DP30C3P-2 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208-240 VAC
Inductive Current Rating
30 A
Coil Type
Magnetic
Poles
3NO
Frame Size
30
Termination
Quick Connect, Screw
Shunt
No
Enclosure
Open
Resistive Rating
40 A
Approvals
CSA, UL
Net Weight
1.02 lbs
Gross Weight
1.02 lbs
DP30C3P-2
ABB Contactors, DP Series