Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDL4UN(I.S)/W Altech Terminal Blocks, Feed-thru,Dbl lvl, inter-short 35A,
MFG Item Number
CDL4UN(I.S)/W
CDL4UN(I.S)/W Altech Terminal Blocks, Feed-thru,Dbl lvl, inter-short 35A,
MFG Item Number
CDL4UN(I.S)/W
This item cannot be canceled or returned
Description
Feed-thru,Dbl lvl, inter-short 35A,
Specifications
Specifications
| Manufacturer Part Number |
CDL4UN(I.S)/W |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
Feed-thru,Dbl lvl, inter-short 35A, 600V,22-10AWG,6mm, White |
| Type |
Feed-Through, Multi-Level |
| Current Rating |
35 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
800 VAC |
| Color |
White |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, IEC, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
CDL4UN(I.S)/W
Altech Terminal Blocks