Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CGBS3015 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series CGBS portable cord connector, Non-armoured cable, Steel, Outer sheath min/max: 0.500-0.625, Explosionproof, 1 NPT |
| Connection Type | Set Screw |
| Hub Size | 1 " |
| Hub Type | Male NPT Threaded |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.61 lbs |