Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHICO-A3 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 1 LB
CHICO-A3 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 1 LB
Description
CHICO A SEALING COMPOUND 1 LB
Specifications
Specifications
| Manufacturer Part Number |
CHICO A3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Chico A sealing compound, 23 Cu In |
| Protection Rating |
See Data Sheet |
| Hazardous Location |
Yes |
| Application |
Sealing Compound |
| Yield (cubic in) |
23 " |
| Net Weight |
1.095 lbs |
| Gross Weight |
1.1 lbs |
CHICO-A3
Eaton's Crouse-Hinds series Fittings