CH30J1
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH30J1 Eaton's Bussmann series Fuseblocks & Holders, CH Series, 30AJ MODULAR FUSEHOLDER SINGLE POLE
MFG Item Number
CH30J1

CH30J1 Eaton's Bussmann series Fuseblocks & Holders, CH Series, 30AJ MODULAR FUSEHOLDER SINGLE POLE

MFG Item Number
CH30J1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CH Series
Item #
CH30J1
30AJ MODULAR FUSEHOLDER SINGLE POLE

CH Series Information

  • 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
  • EasyID window to view indicator on Cooper Bussmann fuses
  • Meets requirements of IEC 60529 for IP20 finger‑safe rating
  • Fuse holder wire ports dual wire rated from 18 to 3AWG
  • Kits are available for ganging units in the field


Videos

Specifications

Specifications
Manufacturer Part Number CH30J1
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CH modular fuse holder, 30 A, Single-pole, Class J, Tin-plated copper clip, Thermoplastic housing, Panel, 35 mm DIN rail, 600 Vac/dc
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, CSA, UL
Comments easyID Viewing Window
Net Weight 0.42 lbs
Gross Weight 0.42 lbs
Alternatives
6SJ30A1C
6SJ30A1C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
JT60030
JT60030
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
US3J1I
US3J1I
Mersen Fuseblocks & Holders, CLASS J Series
US3J1
US3J1
Mersen Fuseblocks & Holders