US3J1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US3J1

Mersen Fuseblocks & Holders

US3J1

Mersen Fuseblocks & Holders
Fuse Holder 600VAC 600VDC Class J 30A
MFG Item Number
US3J1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
US3J1
Fuse Holder 600VAC 600VDC Class J 30A

Series Information

Specifications

Specifications
Manufacturer Part Number US3J1
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Holder UltraSafe 600VAC 600VDC Class J 30A 1-Pole Pressure Plate IP65
Fuse Type Class J
Net Weight 0.42 lbs
Gross Weight 0.46 lbs
Alternatives
6SJ30A1C
6SJ30A1C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
US3J1I
US3J1I
Mersen Fuseblocks & Holders, CLASS J Series
CH30J1
CH30J1
Eaton's Bussmann series Fuseblocks & Holders, CH Series
CH30J1I
CH30J1I
Eaton's Bussmann series Fuseblocks & Holders, CH Series