CH30J1I
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CH30J1I Eaton's Bussmann series Fuseblocks & Holders, CH Series, 30AJ INDICATOR FUSEHOLDER SINGLE POLE
MFG Item Number
CH30J1I

CH30J1I Eaton's Bussmann series Fuseblocks & Holders, CH Series, 30AJ INDICATOR FUSEHOLDER SINGLE POLE

MFG Item Number
CH30J1I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuseblocks & Holders, CH Series
Item #
CH30J1I
30AJ INDICATOR FUSEHOLDER SINGLE POLE

CH Series Information

  • 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
  • EasyID window to view indicator on Cooper Bussmann fuses
  • Meets requirements of IEC 60529 for IP20 finger‑safe rating
  • Fuse holder wire ports dual wire rated from 18 to 3AWG
  • Kits are available for ganging units in the field


Videos

Specifications

Specifications
Manufacturer Part Number CH30J1I
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CH modular fuse holder, Neon lamp, 30 A, Single-pole, Class J, Tin-plated copper clip, Thermoplastic housing, Panel, 35 mm DIN rail, 600 Vac/dc
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, CSA, UL
Comments Neon Lamp Indicator
Net Weight 0.423 lbs
Gross Weight 0.423 lbs
Alternatives
JTN60030
JTN60030
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
US3J1I
US3J1I
Mersen Fuseblocks & Holders, CLASS J Series
6SJ30A1IC
6SJ30A1IC
Marathon Special Products Fuseblocks & Holders, 6SJ Series
LFPSJ301.ZXID
LFPSJ301.ZXID
Littelfuse Fuseblocks & Holders, LFPSJ Series