Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LFPSJ301.ZXID Littelfuse Fuseblocks & Holders, LFPSJ Series, 600V CLASS J DEAD FRONT HOLDER 30A 1P-ID
MFG Item Number
LFPSJ30-1ID
LFPSJ301.ZXID Littelfuse Fuseblocks & Holders, LFPSJ Series, 600V CLASS J DEAD FRONT HOLDER 30A 1P-ID
MFG Item Number
LFPSJ30-1ID
Item Number
LFPSJ301.ZXID
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LFPSJ Series
600V CLASS J DEAD FRONT HOLDER 30A 1P-ID
- Easy installation and fuse removal with no additional pullers or tools required
- Dual LED indication distinguishes polarity in DC power applications
- Small, compact design offers ultimate flexibility
- Indicating and non‑indicating options available
- 1‑, 2‑, and 3‑pole configurations
- 35 mm DIN Rail Mountable
Specifications
Specifications
| Manufacturer Part Number |
LFPSJ30-1ID |
| Manufacturer |
Littelfuse |
| Product Series |
LFPSJ |
| Family Series |
Littelfuse Fuseblocks & Holders, LFPSJ Series |
| Description |
Littelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed. |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Pressure Connector |
| Mounting |
DIN Rail |
| Composition |
Thermoplastic |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
LFPSJ301.ZXID
Littelfuse Fuseblocks & Holders, LFPSJ Series