CHCC1DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHCC1DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP
MFG Item Number
CHCC1DU

CHCC1DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP

MFG Item Number
CHCC1DU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuseblocks & Holders, CH Series
Item #
CHCC1DU
CCP

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHCC1DU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30 A, Single-pole
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.12 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
USCC1
USCC1
Mersen Fuseblocks & Holders, USCC Series
57050001
57050001
Socomec Fuseblocks & Holders, RM CC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
6SM30A1C
6SM30A1C
Marathon Special Products Fuseblocks & Holders, MIDGET Series