Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EYS Series Information
| Manufacturer Part Number | EYS116 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | EYS |
| Family Series | Eaton's Crouse-Hinds series Fittings, EYS Series |
| Description | Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1/2 |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 1/2 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Outdoor |
| Hazardous Location | Yes |
| Net Weight | 1.03 lbs |
| Gross Weight | 1.03 lbs |