Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHICO SS2 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series Chico SpeedSeal sealing compound, 2 oz |
| Protection Rating | See Data Sheet |
| Hazardous Location | Yes |
| Application | SpeedSeal |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |