Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GUAM26 Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series, 3/4 CST IRON ROUND BASE OUTLET 3 CVR
GUAM26 Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series, 3/4 CST IRON ROUND BASE OUTLET 3 CVR
This item cannot be canceled or returned
Description
Electrical Boxes, CONDULET Series
3/4 CST IRON ROUND BASE OUTLET 3 CVR
CONDULET Series Information
Compatible with Rigid and Intermediate Conduit For Indoor/Outdoor Use Threaded Connections Various Styles/Shapes Available Suitable for Hazardous Environments (See Catalog for Details) Coundulet® outlet boxes from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Boxes are available in many popular shapes including A, B, C, D, L, M, N, W, T, and X. Most models are suitable for hazardous environments (Please see catalog or data sheets for details).
Specifications
Specifications
Product Series
CONDULET
Manufacturer Part Number
GUAM26
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series
Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3 cover opening diameter, Feraloy iron alloy, M shape, 3/4
Connection Type
Threaded
Style
GUA
Shape
M
Number of Hubs
3
Conduit Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition
Iron
Cover Composition
Aluminum
Cover Included
Yes
Cover Type
Surface
Gasket Included
Yes
Protection Rating
Indoor, Outdoor
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
2.65 lbs
Gross Weight
2.65 lbs
GUAM26
Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series