Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS4-30B ABB Switches, 3POS, LONG, A-B-C, BLK, MTL
MFG Item Number
M3SS4-30B
M3SS4-30B ABB Switches, 3POS, LONG, A-B-C, BLK, MTL
MFG Item Number
M3SS4-30B
This item cannot be canceled or returned
Description
3POS, LONG, A-B-C, BLK, MTL
Specifications
Specifications
| Manufacturer Part Number |
M3SS4-30B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 3-Pos Maintained - Long handle - Black - Non-illuminated - Chrome metal - No contact block |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |