Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHV10U Altech Terminal Blocks, Terminal Block, 10mm, 65A/1000V,

MFG Item Number
CHV10U

CHV10U Altech Terminal Blocks, Terminal Block, 10mm, 65A/1000V,

MFG Item Number
CHV10U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CHV10U
Terminal Block, 10mm, 65A/1000V,

Series Information

Specifications

Specifications
Manufacturer Part Number CHV10U
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal Block, 10mm, 65A/1000V, Single, Screw Terminal, High Voltage
Type Grounding Block
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs