Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHV4U |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Terminal Block, 6mm, 35A/1000V, Single, Screw Terminal, High Voltage |
| Type | Grounding Block |
| Number of Circuits | 4 |
| Current Rating | 35 A |
| UL Voltage | 1,000 VAC |
| Wire Size Range | 10 AWG |
| CSA Voltage | 1,000 VAC |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, IEC, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |