Is something broken or in need of attention? Start your repair request here, and we'll take care of it
V1000 Series Information
| Manufacturer Part Number | CIMR-VU4A0009FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | V1000 |
| Family Series | Yaskawa Drives, V1000 Series |
| Description | Drive, AC, 4HP, 480V, 3PH, 7.2A, CT, N1 5HP, 8.8A, VT 5.89in.Hx4.25in.Wx6.06in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 4 hp |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 7.2 A |
| Amps (Variable Torque Rating) | 8.8 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Dynamic Braking | Included |
| Height | 5.89 " |
| Width | 4.25 " |
| Depth | 6.06 " |
| Net Weight | 3.56 lbs |
| Gross Weight | 4.85 lbs |