Is something broken or in need of attention? Start your repair request here, and we'll take care of it
V1000 Series Information
| Manufacturer Part Number | CIMR-VUBA0001BAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | V1000 |
| Family Series | Yaskawa Drives, V1000 Series |
| Description | Drive AC 1/8HP 240V 1PH 0.8A CT OP 1/4HP 1.2A VT 5.89in.Hx2.68in.Wx2.99in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.13 hp |
| HP (Variable Torque Rating) | 0.27 hp |
| Amps (Constant Torque Rating) | 0.8 A |
| Amps (Variable Torque Rating) | 1.2 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector), Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Height | 5.04 " |
| Width | 2.68 " |
| Depth | 2.99 " |
| Net Weight | 2.12 lbs |
| Gross Weight | 2.12 lbs |