CIMR-VUBA0002GAA
Yaskawa Drives, V1000-4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-VUBA0002GAA

Yaskawa Drives, V1000-4X Series

CIMR-VUBA0002GAA

Yaskawa Drives, V1000-4X Series
Drive, AC, 1/4HP, 240V, 1PH, 1.6A,
MFG Item Number
CIMR-VUBA0002GAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, V1000-4X Series
Item #
CIMR-VUBA0002GAA
Drive, AC, 1/4HP, 240V, 1PH, 1.6A,

V1000-4X Series Information

The V1000‑4X is a version of the standard V1000 in an integral enclosure that meets NEMA type 4X/12 indoor use requirements, UL type 4X/12 standards, and the IP66 rating of IEC 529. This enclosure provides the protection required in tough washdown or dust‑tight environments, common in Food and Beverage Processing, Packaging, Metal Machining, Woodworking, Pumping, Refrigeration, and Printing. The enclosure is coated to protect against the harmful effects of sanitizing chemicals commonly used in food industries

Specifications

Specifications
Manufacturer Part Number CIMR-VUBA0002GAA
Manufacturer Yaskawa
Product Series V1000-4X
Family Series Yaskawa Drives, V1000-4X Series
Description Drive, AC, 1/4HP, 240V, 1PH, 1.6A, CT 1/4HP, 1.9A, VT, N4X 8.74in.Hx6.38in.Wx7.28in.D
Phase 1
HP (Constant Torque Rating) 0.25 hp
HP (Variable Torque Rating) 0.25 hp
Amps (Constant Torque Rating) 1.6 A
Amps (Variable Torque Rating) 1.9 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 400 Hz
Dynamic Braking Included
Height 8.74 "
Width 6.38 "
Depth 7.28 "
Net Weight 13.84 lbs
Gross Weight 10.4 lbs