Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | CP20.241-R2 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Power Supply, 24VDC, 20A, 1Ph, 480W, 100-240VAC/110-150VDC Input, Removable Screw Terminals |
| Number of Inputs | 1 |
| Nominal Input Voltage | 24 V |
| Input Voltage | 110-150 VDC |
| Max Output Current | 20 A |
| Mounting | DIN Rail |
| Terminal Type | Plug |
| Approvals | CE, cULus |
| Net Weight | 1.805 lbs |
| Gross Weight | 2.0944 lbs |