Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CUB5R000 Red Lion Counters, CUB5 Series, Dual Counter & Rate Indicator,
CUB5R000 Red Lion Counters, CUB5 Series, Dual Counter & Rate Indicator,
This item cannot be canceled or returned
Description
Dual Counter & Rate Indicator,
LCD, Reflective or Green/Red LED Backlighting Bi‑Directional Counting, Up/Down Control Programmable Scaling for Count and Rate Operates From 9 to 28 VDC Power Source Built‑In Batch Counting Capability Quadrature Sensing NEMA 4X/IP65 The CUB5 provides the user the ultimate in flexibility, from its complete user programming to the optional setpoint control and communication capability. The meter can be programmed as a single or dual counter with rate indication capability. The display can be toggled either manually or automatically between the selected displays.
Specifications
Specifications
Manufacturer Part Number
CUB5R000
Manufacturer
Red Lion
Product Series
CUB5
Family Series
Red Lion Counters, CUB5 Series
Description
Dual Counter & Rate Indicator, Reflective Display, 9-28VDC Power, Programmable, N4X Bezel
Nominal Voltage
12 VDC, 24 VDC
Voltage
9-28 VDC
Display
LCD - 1 Line
Number of Digits
8
Backlight
No
Communication
None
Count Mode
Bidirectional, Quadrature, Ratemeter
Input Type
Encoder, Magnetic, Sinking (NPN), Sourcing (PNP), TTL
Protection Rating
IP65
Scale Calibrator
0.0001-99.999
Reset
Front Panel
Reset Lockout
No
NEMA Rating
NEMA 4X
Memory
EEPROM
Mounting
Panel Mount
Termination
Screw Terminals
Approvals
CE, cUL, UL
Net Weight
0.14 lbs
Gross Weight
0.31 lbs
CUB5R000
Red Lion Counters, CUB5 Series