CWM12-01-30V24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM12-01-30V24 WEG Electric Contactors, CNTCTR 7.5HP@460V 208-204VCoil

MFG Item Number
CWM12-01-30V24

CWM12-01-30V24 WEG Electric Contactors, CNTCTR 7.5HP@460V 208-204VCoil

MFG Item Number
CWM12-01-30V24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM12-01-30V24
CNTCTR 7.5HP@460V 208-204VCoil

Series Information

Specifications

Specifications
Manufacturer Part Number CWM12-01-30V24
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 7.5HP@460V 208-204VCoil
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Coil Type Electronic
Poles 3NO
Frame Size CWM12
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 12 A
Approvals CE, cULus
Net Weight 0.704 lbs
Gross Weight 0.704 lbs