CWM25-00-30V47
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWM25-00-30V47 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 480VAC, 25A
MFG Item Number
CWM25-00-30V47

CWM25-00-30V47 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 480VAC, 25A

MFG Item Number
CWM25-00-30V47
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM25-00-30V47
Contactor, 3-P N/O, 480VAC, 25A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM25-00-30V47
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 480VAC, 25A No aux contacts Included 7.5HP@230V/15HP@460VAC
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Frame Size CWM25
Auxiliary Contact None
Termination Screw
Overload Relays RW27-1D3
General Purpose (AC1) 45 A
UL Motor Switching (AC3) 25 A
Net Weight 0.715 lbs
Gross Weight 0.715 lbs
Alternatives
AF26-30-00-14
AF26-30-00-14
ABB Contactors, AF Series