CWM40-00-30X47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM40-00-30X47 WEG Electric Contactors, Contactor, 30HP@460V 480V

MFG Item Number
CWM40-00-30X47

CWM40-00-30X47 WEG Electric Contactors, Contactor, 30HP@460V 480V

MFG Item Number
CWM40-00-30X47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM40-00-30X47
Contactor, 30HP@460V 480V

Series Information

Specifications

Specifications
Manufacturer Part Number CWM40-00-30X47
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description Contactor, 30HP@460V 480V
Type AC Non-Reversing IEC
Coil Type Electronic
Poles 3NO
Frame Size CWM40
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 60 A
UL Motor Switching (AC3) 40 A
Approvals CE, cULus
Net Weight 1.32 lbs
Gross Weight 1.32 lbs