D175K1R0
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D175K1R0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 1 OHM, 175 WATT, ADJ.
MFG Item Number
D175K1R0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

D175K1R0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 1 OHM, 175 WATT, ADJ.

MFG Item Number
D175K1R0
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, WIREWOUND POWER Series
Item #
D175K1R0
RESISTOR, 1 OHM, 175 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D175K1R0
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 1 OHM, 175 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 1 Ohm
Adjustable Yes
Non-Inductive No
Wattage 175 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.57 lbs
Gross Weight 0.78 lbs