Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, Series One Series
D2490-10
Crydom Relays, Series One Series
SOLID STATE RELAY, 90A, 240VAC, RNDM
This item cannot be canceled or returned
Description
Relays, Series One Series
SOLID STATE RELAY, 90A, 240VAC, RNDM
Series One Series Information
- Ratings from 10A to 125A @ 24‑280 VAC
- SCR output for heavy industrial loads
- Zero turn‑on or instantaneous turn‑on outputs
- UL/CSA/VDE Approved, CE Compliant to EN60950‑1
- Improved SEMS screw and washer
- Redesigned housing with anti‑rotation barriers
- AC or DC control
- Direct bond copper substrate
- EMC compliant to Level 3
- Direct power lead frame
- Epoxy free design
Specifications
Specifications
| Manufacturer Part Number |
D2490-10 |
| Manufacturer |
Crydom |
| Product Series |
Series One |
| Family Series |
Crydom Relays, Series One Series |
| Description |
SOLID STATE RELAY, 90A, 240VAC, RNDM 90-280VAC LOAD, 3-32VDC CONTROL SCR OUTPUT, RANDOM SWITCHING |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
90 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Random/Instantaneous |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.163 lbs |
| Gross Weight |
0.175 lbs |
D2490-10
Crydom Relays, Series One Series