Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Diamond Shield Series
DS121006HW
Stahlin Enclosures, Diamond Shield Series
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D,
MFG Item Number
DS121006HW
This item cannot be canceled or returned
Description
Enclosures, Diamond Shield Series
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D,
Diamond Shield Series Information
Specifications
Specifications
| Manufacturer Part Number |
DS121006HW |
| Manufacturer |
Stahlin |
| Product Series |
Diamond Shield |
| Family Series |
Stahlin Enclosures, Diamond Shield Series |
| Description |
Enclosure, 13.45in.Hx11.83in.Wx6.31in.D, N4X, Fiberglass, Hinged Screw Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
6.72 lbs |
DS121006HW
Stahlin Enclosures, Diamond Shield Series