Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L040490 Wiegmann Wireway, N1 90 DEG ELBOW HS/S WW 4X4 CS -GRY
MFG Item Number
L040490

L040490 Wiegmann Wireway, N1 90 DEG ELBOW HS/S WW 4X4 CS -GRY

MFG Item Number
L040490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L040490
N1 90 DEG ELBOW HS/S WW 4X4 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number L040490
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 90 Degree Elbow Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 90 Elbow
Nominal Length 6 "
Nominal Height 4 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 2.25 lbs
Gross Weight 3 lbs