Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S4418NK Wiegmann Wireway, WW, SC, NKO, CS, 4X4X18
MFG Item Number
S4418NK

S4418NK Wiegmann Wireway, WW, SC, NKO, CS, 4X4X18

MFG Item Number
S4418NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S4418NK
WW, SC, NKO, CS, 4X4X18

Series Information

Specifications

Specifications
Manufacturer Part Number S4418NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description WW, SC, NKO, CS, 4X4X18
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 18 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 5.025 lbs
Gross Weight 5.715 lbs