S4460NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S4460NK Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY - NO KO 4X4X60 CS-GRY
MFG Item Number
S4460NK

S4460NK Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY - NO KO 4X4X60 CS-GRY

MFG Item Number
S4460NK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, S Series
Item #
S4460NK
N1 SCR CVR WIREWAY - NO KO 4X4X60 CS-GRY

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Manufacturer Part Number S4460NK
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Description N1 Screw-Cover Wireway - No Knockouts 4X4X60 Carbon Steel - Gray
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Net Weight 73 lbs
Gross Weight 18.25 lbs
Alternatives
CWSC460NK
CWSC460NK
Hammond Manufacturing Wireway, CWSC Series