E300K20RE
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E300K20RE Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 20 OHM, 300 WATT, ADJ.,
MFG Item Number
E300K20RE

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E300K20RE Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 20 OHM, 300 WATT, ADJ.,

MFG Item Number
E300K20RE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Resistors, WIREWOUND POWER Series
Item #
E300K20RE
RESISTOR, 20 OHM, 300 WATT, ADJ.,

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number E300K20RE
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 20 OHM, 300 WATT, ADJ., TUBULAR, RIBWOUND, +-10pct. TOLERANCE, RoHS COMPLIANT
Resistance 20 Ohm
Adjustable Yes
Non-Inductive No
Wattage 300 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Dielectric Voltage 1,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 400
Length 0.75 "
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.6914 lbs
Gross Weight 0.6914 lbs
Alternatives
E300K20R
E300K20R
Ohmite Resistors, WIREWOUND POWER Series