Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E49 Series Information
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
| Manufacturer Part Number | E49M11BP1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E49 |
| Family Series | Eaton Limit Switches, E49 Series |
| Description | Assembled Limit Switch, E49, Top push, Screw Terminals, 10A at 250 Vac, 1.5A at 24 Vdc, Standard DIN, 1 mm-2m/s, 1NO-1NC |
| Actuator Type | Plunger |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 0.22 A, Rating @ 250 VAC: 10 A, Rating @ 250 VDC: 0.11 A, Rating @ 480 VAC: 10 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | 1/2 NPT |
| Hazardous Location | No |
| Indicator | No |
| Approvals | cUL, UL |
| Material | Zinc |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.58 lbs |